Zoro Homepage

60 gal Trash Can Liners, XL, Black

  • Mfr # WBI385822G

  • Zoro # G801847047


product price: $54.25
/pk 100, $0.54/ea

Key Features

Capacity
60 gal
Size
XL
Color
Black
% Recycled Content
0.7
Width
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI385822G
Zoro #
G801847047
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Width
38"
Length
58"

Details

Capacity
60 gal
Color
Black
Item
Trash Can Liners
% Recycled Content
0.7
Application
Can

Description

Can liners offer a reliable way to contain your trash in a variety of environments. 55-gallon bag provides ample room to reduce the frequency of changing the bags. Opaque design hides the items contained inside for added privacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.