Zoro Homepage

30 gal Trash Bags, M, 0.31 mil (8 Micron), Natural

  • Mfr # WBIHD303710N

  • Zoro # G401839466


product price: $62.75
/pk 500, $0.13/ea

Key Features

Material
Resin
Thickness
0.31 mil (8 Micron)
Size
M
Color
Natural
Features
Star Bottom Seal; Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIHD303710N
Zoro #
G401839466
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.31 mil (8 Micron)
Size
M
Width
30"
Length
37"

Details

Capacity
30 gal
Material
Resin
Color
Natural
Item
Trash Bags
Features
Star Bottom Seal; Medium Duty
Application
Garbage

Description

Commercial can liners are ideal for office waste. Star-bottom construction is designed for more even distribution of contents. High-density bags come in a convenient coreless roll for easy dispensing anywhere and dispense one at a time for portion control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.