Shop WEBSTER
See all product information
Create Account
33 gal Trash Bags, M, 1.20 mil (30 Micron), Black
- Mfr # WBI1DTL150
- Zoro # G607199913
product price:Â
$
96.79
/pk of 150, $0.65/ea
Key Features
Capacity
33 gal
Bag Closure Type
Drawstring
Material
Resin
Thickness
1.20 mil (30 micron)
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBI1DTL150
- Zoro #
- G607199913
- UPC #
- 141215255219
- Country of Origin
- United States
- Capacity
- 33 gal
- Bag Closure Type
- Drawstring
- Material
- Resin
- Color
- Black
- Item
- Trash Bags
- Application
- Office Waste
- Features
- Puncture Resistant
Dimensions
- Thickness
- 1.20 mil (30 micron)
- Size
- M
- Length
- 38"
- Width
- 33.50"
Description
Can liners feature a convenient drawstring closure that allows maximum utilization of bag capacity Drawandtie top keeps hands clean and away from trash Made of super hexene resin, liners have superior punctureresistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.