Darla 31.39-Gallon All-Weather Wicker/Metal Swing Top Hideaway Outdoor Trash Can, Light Pink/White
- Mfr # HPM1202D
- Zoro # G222981955
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Lid Opening Mechanism
Hinge Lid with Swing Lid
Finish
Black
Container Capacity
31.39 Gallons
Height
38.58 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1202D
- Zoro #
- G222981955
- UPC #
- 196868096672
- Country of Origin
- Viet Nam
Dimensions
- Height
- 38.58 in
- Overall Width
- 14.17 in
Details
- Lid Opening Mechanism
- Hinge Lid with Swing Lid
- Finish
- Black
- Container Capacity
- 31.39 Gallons
- Color
- Light Pink/White
- Item
- Outdoor Trash Can
- Material
- Steel
Description
Dress up indoor and outdoor spaces with our traditional style faux wicker trash can. The tall swing top design is perfect for the patio, kitchen or bathroom, and features a woven diamond pattern. This classic trash can is made from synthetic wicker woven onto a sturdy steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.