
13 gal Trash Bag, Small, 0.60 mil (15 Micron), White (Discontinued)
- Mfr # HAB6FK100CT
- Zoro # G410820646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAB6FK100CT
Zoro #
G410820646
UPC #
41215111327
Country of Origin
United States
Dimensions
Thickness
0.60 mil (15 Micron)
Size
Small
Length
29"
Width
23.50"
Details
Capacity
13 gal
Material
Hexene Resin
Color
White
Item
Trash Bag
Application
Office
Features
Leak Proof
Description
Low density liner provides excellent tear strength, stretch and puncture resistance. Convenient quantity for users with lower requirements. The ideal bag for home office use. Strong enough to hold all residential household garbage. Flap-tie closure. Application: Can Liner; Capacity Range Volume Max: 13 gal; Thickness: 0.6 mil; Grade: Medium-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.