
30 gal Trash Bag, Medium, 1.20 mil (30 Micron), Black, 200 PK
Mfr # 1DT200
Zoro # G410793346
product price: $110.99
/pk 200, $0.55/ea
Free Shipping & Returns
Key Features
Capacity
30 gal
Bag Closure Type
Drawstring
Material
Resin
Thickness
1.20 mil (30 Micron)
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DT200
Zoro #
G410793346
UPC #
41215255205
Country of Origin
United States
Dimensions
Thickness
1.20 mil (30 Micron)
Size
Medium
Length
33"
Width
30.50"
Details
Capacity
30 gal
Bag Closure Type
Drawstring
Material
Resin
Color
Black
Item
Trash Bag
Features
Puncture Resistant
Description
Convenient drawstring closure keeps hands clean and free from contact with trash. Low density resins provide superior strength, stretch and puncture resistance. Strong enough to hold all residential household garbage and industrial waste. Application: Can Liner; Capacity Range Volume Max: 30 gal; Thickness: 1.2 mil; Grade: Extra Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.