
56 gal Trash Bag, Extra Large, 0.55 mil (14 Micron), Natural, 200 PK
Mfr # GNT4348
Zoro # G710805152
product price: $76.99
/pk 200, $0.38/ea
Free Shipping & Returns
Key Features
Capacity
56 gal
Material
Resin
Thickness
0.55 mil (14 Micron)
Size
Extra Large
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GNT4348
Zoro #
G710805152
UPC #
41215255946
Country of Origin
United States
Dimensions
Thickness
0.55 mil (14 Micron)
Size
Extra Large
Width
43"
Length
48"
Details
Capacity
56 gal
Material
Resin
Color
Natural
Item
Trash Bag
Features
Puncture Resistant
Application
Can
Description
Durable Econo Liners employ high-density resins ideal for light-duty office and lab applications where frequent collection is the norm. Star-seal bottom helps distribute loads evenly while minimizing the potential for messy leaks. Translucent material makes it easy to identify general bag contents, simplifying recycling activities. Application: Can Liner; Capacity Range Volume Max: 56 gal; Thickness: 14 microns; Grade: Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.