
56 gal Trash Bag, Extra Large, 0.85 mil (22 Micron), Clear, 100 PK
Mfr # 434722C
Zoro # G810778455
product price: $72.95
/pk 100, $0.73/eaKey Features
Capacity
56 gal
Thickness
0.85 mil (22 Micron)
Size
Extra Large
Color
Clear
Features
Puncture Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434722C
Zoro #
G810778455
UPC #
41215255250
Country of Origin
United States
Dimensions
Thickness
0.85 mil (22 Micron)
Size
Extra Large
Length
47"
Width
43"
Details
Capacity
56 gal
Color
Clear
Item
Trash Bag
Features
Puncture Resistant
Description
Low density resin blends improve bag strength and elasticity to resist punctures. Ideal for indoor or outdoor receptacles containing heavy, wet trash. Clear liners allow contents to show to deter pilferage and are great for recycling. Star-sealed bottom construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing. Application: Can Liner; Capacity Range Volume Max: 56 gal; Thickness: 0.9 mil; Grade: Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.