
56 gal Trash Bag, Extra Large, Gray, 50 PK
Mfr # PLA4770
Zoro # G410778763
product price: $66.19
/pk 50, $1.32/eaKey Features
Capacity
56 gal
Material
Resin
Size
Extra Large
Color
Gray
Features
Coreless Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA4770
Zoro #
G410778763
UPC #
41215250149
Country of Origin
United States
Dimensions
Size
Extra Large
Length
48"
Width
43"
Details
Capacity
56 gal
Material
Resin
Color
Gray
Item
Trash Bag
Features
Coreless Roll
Application
Can
Description
Strong low density resin blend is designed for toughest use. Superior puncture-resistant sidewall strength. Star-bottom seal construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing. Gray color hides unsightly trash. Application: Can Liner; Capacity Range Volume Max: 56 gal; Thickness: 1.55 mil; Grade: Extra Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.