Zoro Homepage

60 gal Trash Bag, Extra Large, 2 mil (51 Micron), Black

  • Mfr # RNW5820

  • Zoro # G210804891


product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
2 mil (51 Micron)
Size
Extra Large
Color
Black
Width
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNW5820
Zoro #
G210804891
UPC #
041215255175
Country of Origin
United States

Dimensions

Thickness
2 mil (51 Micron)
Size
Extra Large
Width
38"
Length
58"

Details

Capacity
60 gal
Material
Plastic
Color
Black
Item
Trash Bag
Features
Heavy Duty
Application
Can

Description

Extra heavy duty recycled liners are suitable for all trash applications. Ideal for state and local municipalities that mandate purchasing of recycled content products. Star bottom seal construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing. Black color hides unsightly trash. Application: Can Liner; Capacity Range Volume Min: 55 gal; Capacity Range Volume Max: 60 gal; Thickness: 2 mil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.