Zoro Homepage

10 gal Trash Bags, 0.60 mil (15 Micron), Black

  • Mfr # WBI242315B

  • Zoro # G201858612


product price: $51.65
/pk 500, $0.10/ea

Key Features

Thickness
0.60 mil (15 Micron)
Features
Heavy Duty; Leak Resistant; Puncture Resistant; Star Bottom Seal; Coreless Roll; Stretch Resistant
Length
24"
Application
Can
Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI242315B
Zoro #
G201858612
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.60 mil (15 Micron)
Length
24"
Width
23"

Details

Capacity
10 gal
Color
Black
Item
Trash Bags
Features
Heavy Duty; Leak Resistant; Puncture Resistant; Star Bottom Seal; Coreless Roll; Stretch Resistant
Application
Can

Description

Heavy-duty, low-density liners are stretch-resistant, leak-resistant and puncture-resistant for reliable containment. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Opaque design hides the items contained inside for added privacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.