Shop WEBSTER
See all product information
Create Account
10 gal Trash Bags, S, 0.20 mil (5 Micron), Natural
- Mfr # WBIGNT2424
- Zoro # G901858745
product price:Â
$
52.79
/pk of 100, $0.53/ea
Key Features
Capacity
10 gal
Thickness
0.20 mil (5 micron)
Size
S
Color
Natural
Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBIGNT2424
- Zoro #
- G901858745
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 10 gal
- Color
- Natural
- Item
- Trash Bags
- Application
- Can
Dimensions
- Thickness
- 0.20 mil (5 micron)
- Size
- S
- Length
- 24"
- Width
- 24"
Description
High-density can liners offer a reliable way to contain your trash in a variety of environments. 7-gallon bag is conveniently sized to fit in smaller areas. Clear design lets you easily see the contents contained inside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.