Zoro Homepage

60 gal Trash Bags, XL, 1.50 mil (38 Micron), Clear

  • Mfr # WBIRNW5815C

  • Zoro # G101858330


product price: $90.49
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Thickness
1.50 mil (38 Micron)
Size
XL
Color
Clear
Features
Heavy Duty; Coreless Roll; Durable; Tear Resistant; Leak Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIRNW5815C
Zoro #
G101858330
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.50 mil (38 Micron)
Size
XL
Width
38"
Length
58"

Details

Capacity
60 gal
Color
Clear
Item
Trash Bags
Features
Heavy Duty; Coreless Roll; Durable; Tear Resistant; Leak Resistant
Application
Can
% Recycled Content
0.5

Description

Heavy-duty can liners are perfect for recycling items and controlling theft. Durable design distributes weight more evenly to prevent leaks and tears. Coreless rolls provide convenient dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.