Zoro Homepage

60 gal Trash Bags, 0.80 mil (20 Micron), Clear

  • Mfr # WBI385822C

  • Zoro # G201858292


product price: $69.39
/pk 100, $0.69/ea

Key Features

Capacity
60 gal
Thickness
0.80 mil (20 Micron)
Color
Clear
% Recycled Content
0.7
Application
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI385822C
Zoro #
G201858292
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.80 mil (20 Micron)
Length
58"
Width
38"

Details

Capacity
60 gal
Color
Clear
Item
Trash Bags
% Recycled Content
0.7
Application
Can
Features
Heavy Duty; Leak Resistant; Puncture Resistant; Star Bottom Seal; Coreless Roll; Stretch Resistant

Description

Heavy-duty, low-density liners are stretch-resistant, leak-resistant and puncture-resistant for reliable containment. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Translucent color is perfect for pilferage control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.