Platinum Plus Can Liners Super Hexene Resin 3133 gal 1.35mil 33x40, 50CTN, 50PK

  • Mfr # PLA3350

  • Zoro # G316345847


product price:  $58.99
/pk 50, $1.18/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLA3350
Zoro #
G316345847
UPC #
-
Country of Origin
China

Description

Super Heavy-Duty Platinum Plus Can Liners offer extra-thick 1.5 mil hexene resins to be capable of holding 200 lb. Ideal for the toughest dustrial trash. Distinctive silver and black bags are dividually folded and dispense one at a time for ease of use. Application: Can Liner. Application/Usage:Industrial Trash - Toughest. Capacity: 33 gal. Capacity Range Volume Max: 33 gal. Capacity Range Volume Min: 31 gal. Color: Silver. Height Nom: 40 in. Material: Resin - Hexene. Post-Consumer Recycled Content Percent Nom: 0 %. Pre-Consumer Recycled Content Percent Nom: 0 %. Size: 33 in Width x 40 in Length. Thickness Nom: 1.35 mil. Total Recycled Content Percent Nom: 0 %. Width Nom: 33 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.