Shop WEBSTER
See all product information
Create Account
s American English Dictionary, PK6
- Mfr # 9781596951143
- Zoro # G5630397
product price:Â
$
39.29
/pk of 6, $6.55/ea
Key Features
Recommended Age
9+ Years
Recommended Grade
4+
Material
paper
Page Count
416 Pages
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9781596951143
- Zoro #
- G5630397
- UPC #
- 194629084470
- Country of Origin
- United States
Details
- Recommended Age
- 9+ Years
- Recommended Grade
- 4+
- Material
- paper
- Page Count
- 416 Pages
- Color
- Multi
- Author(s)
- Merriam-Webster
Description
Completely revised and updated, this compact volume provides clearly written definitions for the most commonly used words in the language today. Affordably priced, this is the ideal dictionary for home, school or office. Features of this Book: Over 40,000 clear, concise definitions. Pronunciations and variant spellings. More than 1,500,000 sold. Sold as a pack of 6 identical books.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.