Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Flanged 3-Way Brass Rotating Ball Valve w/Drain

  • Mfr # 41416HV

  • Zoro # G5298072


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Rotating Flange
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41416HV
Zoro #
G5298072
UPC #
018394484160
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Pipe Size (In.)
1-1/2 FNPT
Overall Length
4 in
Compatible Pipe Size
1 1/2 in
Bypass Connection Size
3/4 in
Outlet Connection Size - Side 2
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Handle Length
3.81 in
Nominal Valve Size
1 1/2 in

Details

Item
Rotating Flanged Ball Valve w/Drain
Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Rotating Flange
Handle Material
Steel
Valve Type
3 Way Ball
Max. Pressure (PSI)
600 psi
Fits Pump
Any Standard Flanged Pump
Ball Valve Basic Body Material
Brass
Ball Valve Product Group
Manual
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Max. Operating Temp.
250 Degrees F
Material
Brass
Ball Material
Brass
Stem Type
Blowout Resistant
Seat Material
PTFE
Seal Material
PTFE
Standards
NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Handle Type
Tee
Stem Material
Brass
Maximum Operating Pressure
600 psi
Compatible with Series
4141 Series
Flange Material
Brass
Maximum Ambient Temperature
250 Degrees F
Flange Gasket Material
PTFE
Compatible with Brand
Nibco
Flange to Pipe Connection Type
IPS x Rotating Flange
For Media
Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 1
Flange
Bypass Connection Type
Sweat
Outlet Connection Type - Side 2
IPS
Outlet Connection Gender - Side 2
Female
Bypass Connection Gender
Female
Maximum Pressure - Operating
600 psi
Outlet Connection Gender - Side 1
Female
Bypass Cap Material
Brass
Ball Port Style
Full Port
Valve Series
H-x141

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 1 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.