Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flanged 3-Way Brass Ball Valve w/Drain

  • Mfr # 40414HV

  • Zoro # G5298133


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Uni-Flange
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40414HV
Zoro #
G5298133
UPC #
18394494145
Country of Origin
China

Dimensions

Pipe Size
1"
Pipe Size (In.)
1 FNPT
Overall Length
4.19 in
Compatible Pipe Size
1 in
Outlet Connection Size - Side 1
1 in
Bypass Connection Size
1 in
Outlet Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Item
Flanged Ball Valve w/Drain
Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Uni-Flange
Handle Material
Steel
Fits Pump
Any Standard Flanged Pump
Max. Operating Temp.
250 Degrees F
Ball Valve Product Group
Manual
Material
Low Lead Brass
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Max. Pressure (PSI)
600 psi
Ball Valve Basic Body Material
Brass
Valve Type
3 Way Ball
Stem Type
Blowout Resistant
Handle Type
Lever
Standards
NSF/ANSI 61
Seat Material
PTFE
Ball Material
Brass
Seal Material
PTFE
Stem Material
Brass
Maximum Ambient Temperature
250 Degrees F
Flange Material
Brass
Flange to Pipe Connection Type
IPS x Flange
Compatible with Brand
Nibco
Maximum Operating Pressure
600 psi
Flange Gasket Material
PTFE
Compatible with Series
4041 Series
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Operating
600 psi
Bypass Connection Gender
Female
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
Flange
Bypass Cap Material
Brass
Ball Port Style
Full Port
Bypass Connection Type
Flange
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 2
IPS
For Media
Water/Glycol Mixture
Operating Temperature - Maximum
350 Degrees F
Valve Series
H-x041

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever, Handle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.