Zoro Homepage

2" Flanged 3-Way Brass Ball Valve w/Drain

  • Mfr # 40417HV

  • Zoro # G5298054


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Uni-Flange
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40417HV
Zoro #
G5298054
UPC #
18394404175
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe Size (In.)
2 FNPT
Overall Length
6.5 in
Compatible Pipe Size
2 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 2
2 in
Bypass Connection Size
2 in
Outlet Connection Size - Side 1
2 in

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 2 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever, Handle Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.