Zoro Homepage

3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain

  • Mfr # 51413

  • Zoro # G5298081


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Connection Type
Flanged
Body Style
3-Way
Valve Design
Rotating Flange
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51413
Zoro #
G5298081
UPC #
18394514133
Country of Origin
China

Dimensions

Pipe Size
3/4"
Pipe Size (In.)
3/4 SWT
Overall Length
3 in
Compatible Pipe Size
3/4 in
Handle Length
2.5 in
Outlet Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 2
3/4 in
Bypass Connection Size
1 in

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee, Handle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.