Zoro Homepage

Boiler Drain Valve, 1 in., C x C

  • Mfr # 50674W

  • Zoro # G5274001


product price: $35.79
/ea

Key Features

Pipe Size - Valves
1 in
Connection Type
Cup x Cup
Body Material - Valves
Lead-Free Brass
Handle Material
Aluminum
Max. Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50674W
Zoro #
G5274001
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 in
Open Length
3 13/16 in
Overall Length
3.81 in
Pipe Size
1"
Nominal Valve Size
1 in
Outlet Connection Size - Side 1
1 in
Outlet Connection Size - Side 2
1 in
Bypass Connection Size
1/2 in

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever, Handle Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.