Zoro Homepage
This item is Discontinued.
Webstone Boiler Inst Kit, 1in, 1inFIP, Dbl Ball Drin 4FK4-WIF-18

Boiler Inst Kit, 1in, 1inFIP, Dbl Ball Drin (Discontinued)

  • Mfr # 4FK4-WIF-18
  • Zoro # G9420957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FK4-WIF-18
Zoro #
G9420957
UPC #
-
Country of Origin
China

Dimensions

Run Size
1 1/4 in
Minimum Bend Radius
3 in
Pipe Length
12 in, 18 in
Tubing Thickness
3/250 in
Pipe Connection Size
1 in

Details

Item
Hot Water and Steam Boiler Installation Kit
Includes
Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 18 in and 12 in Flex Piping Lengths Assembled to Components
Manifold Type
FIP
For Use With
Bradford White Burie Elite 125, BLMH-125NA, BLMC-125NA, Triangle Tube 110, PTE 110
Boiler Connection
Female Iron Pipe (FIP)
Pipe Connection
Threaded
Standards
ASTM A 240
Burst Pressure
1,420 psi
Compatible with Product Type
BLMC-125NA, BLMH-125NA, Bradford White Burie Elite 125, PTE 110, Triangle Tube 110
Tubing Material
Insulated Flexible Stainless Steel Tubing
Pipe Connection Type
Male Iron Pipe (MIP)
Maximum Surface Temperature
300 Degrees F
Maximum Working Pressure
147 psi
Features
Integrated Connections for Your Specific Boiler
Sealing Ring
Silicone
Maximum Intermittent Temperature
428 Degrees F

Description

Compatible with Product Type BLMC-125NA, BLMH-125NA, Bradford White Burie Elite 125, PTE 110, Triangle Tube 110, Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 18 in and 12 in Flex Piping Lengths Assembled to Components, Pipe Connection Size 1 in, Pipe Connection Type Male Iron Pipe (MIP), Pipe Length 12 in, 18 in, Tubing Material Insulated Flexible Stainless Steel Tubing, Tubing Thickness 3/250 in, Run Size 1 1/4 in, Sealing Ring Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.