Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Tank Valve, 1/2", Brass

  • Mfr # 41672

  • Zoro # G5274087


product price: $48.69
/ea

Key Features

Body Material
Brass
Seat Material
PTFE
Handle Material
Aluminum
Pipe Size
1/2 in
Temp. Range
100 to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41672
Zoro #
G5274087
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Size
1/2"
Bypass Connection Size
1 in
Outlet Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 1
1/2 in

Details

Item
Tankless Service Valve
Body Material
Brass
Seat Material
PTFE
Handle Material
Aluminum
Temp. Range
100 to 350 Degrees F
Seal Material
PTFE
Pressure Range
294 to 600 psi
Includes
(2) Hi Flow Hose Drains
Standards
NSF/ANSI 61
Material
Forged Brass
Handle Type
Lever
Material of Construction
Forged Brass
Type
Ball Valves
Bypass Cap Material
Brass
For Media
Natural Gas, Oil, Water
Outlet Connection Type - Side 1
IPS
Bypass Connection Gender
Female
Stem Type
Adjustable
Stem Material
Brass
Bypass Connection Type
Sweat
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 2
IPS
Ball Port Style
Full Port
Outlet Connection Gender - Side 1
Female
Ball Material
Brass
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Gender - Side 2
Female
Max. Pressure
600 psi
Valve Series
H-x167

Description

Tankless Service Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.