Zoro Homepage

Purge and Fill Valve, 1", Brass

  • Mfr # 58614

  • Zoro # G5274035


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Seal Material
PTFE
Pressure Range
294 to 600 psi
Temp. Range
100 to 350 Degrees F
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58614
Zoro #
G5274035
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Size
1"
Outlet Connection Size - Side 1
1 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 2
1/2 in
Bypass Connection Size
1 1/2 in

Description

Purge and Fill Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.