Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tankless Water Heater Valve, 3/4 In, Brass

  • Mfr # 54443WPR

  • Zoro # G5274105


product price: $147.74
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
Seat Material
PTFE
Pressure Range
398 to 500 psi
Temp. Range
100 to 180 Degrees F
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54443WPR
Zoro #
G5274105
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Bypass Connection Size
3/4 in
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 1
3/4 in

Details

Item
Tankless Service Valve
Includes
Adjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
Seat Material
PTFE
Pressure Range
398 to 500 psi
Temp. Range
100 to 180 Degrees F
Handle Material
Steel
Seal Material
PTFE
Body Material
Brass
Standards
ASSE 1061, NSF 372, NSF/ANSI 14, NSF/ANSI 61
Ball Material
Brass
Ball Port Style
Full Port
Bypass Connection Type
Sweat
For Media
Oil, Water
Outlet Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Outlet Connection Type - Side 2
Sweat
Maximum Pressure - Operating
150 psi
Bypass Connection Gender
Female
Stem Material
Brass
Outlet Connection Type - Side 1
Sweat
Outlet Connection Gender - Side 1
Female
Stem Type
Adjustable
Operating Temperature - Minimum
-20 Degrees F
Valve Series
H-x444PR

Description

Tankless Service Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 150 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.