
Fever Detector Color Changing Cooling Gel Patches, 10-Pack, 10PK
Mfr # WMN100274
Zoro # G914826113
product price: $11.69
/pk 10, $1.17/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMN100274
Zoro #
G914826113
UPC #
810084939406
Country of Origin
China
Details
Item
Color Changing Cooling Gel Patch
Description
WeCare Fever Detector Cooling Patches, 10 Pack - Made with gentle, non-toxic, skin-safe materials, these cooling patches are a great, holistic way to relieve fevers, migraines, and headaches. Every patch is made with a non-toxic cooling gel, infused with mint extract and glycerin. The gentle cooling effect of each patch lasts up to 8 hours, no refrigeration required.
- • FEVERS AND HEADACHES: WeCare Cooling Gel Patches are a great way to relieve fever, headaches, and migraines. This is ideal for children and individuals who do not want to take NSAIDs and other internal medication. These patches can also be used in other areas that are in need on gentle cooling, such as the shoulders, knees, back, and sore areas.
- • COLOR CHANGING SIGNALS: Each patch has non-toxic, color-changing gel, which signals when your fever breaks. The patch will change from blue to purple once placed on a hot forehead, and will turn blue again once the internal body temperature has returned to normal.
- • NATURAL, GENTLE COOLING: The gentle cooling effect of WeCare Cooling gel patches lasts up to 8 hours. Each patch is made with gentle, skin-safe ingredients. Mint extract is known for its anti-inflammatory properties, and will naturally cool the area without causing irritation. These patches also have glycerin, which moisturizes the skin and prevents chafing during use.
- • GREAT FOR KIDS: The color-changing, temperature-signaling properties of WeCare Fever Detector patches help parents and caretakers visually determine when a fever has passed. Great for small children, nonverbal individuals, and the elderly, who are unable to fully communicate their symptoms and how they are feeling.
- • 10 PACK: Each box includes 10 patches. Take a couple with you on-the-go, or keep some in your first-aid kit. Each patch is single use only. Great for parents, teachers, nurses, and caretakers who have a lot on their hands! Do not leave unattended with children or incapacitated individuals.
- • FUSS-FREE: WeCare Fever Cooling patches are easy to use, no refrigeration or freezing needed. Simply peel the protective film and place the adhesive side of the patch on the desired area. The cooling effect will last up to 8 hours. Do not apply on broken skin or open wounds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.