Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Paper Mulch, 48 Inch x 250 Feet

  • Mfr # FRAN009748000000250

  • Zoro # G802694077


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Cellulose/Paper
Color
Brown
Diameter
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRAN009748000000250
Zoro #
G802694077
UPC #
-
Country of Origin
United States

Dimensions

Length
48
Width
5.7
Diameter
26

Details

Material
Cellulose/Paper
Color
Brown

Description

WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers. Effective and durable product that boosts production. Excellent flexibility.
  • Naturally porous paper controls weeds but allows air and water to penetrate
  • Warms soil to kick-start spring growth
  • Can be tilled into the soil or left to degrade at the end of the season
  • Made from renewable resources, with no petrochemicals

easy to Use

  • Simply roll out the barrier
  • Sprinkle some water and soil on top
  • Poke holes and transplant seedlings
  • Let it degrade or till into the soil

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.