Shop WEEDGUARD PLUS
See all product information
Create Account
Red Low pH Biodegradable Paper Weed Barrier
- Mfr # FRAV009724000000050
- Zoro # G902694403
product price:Â
$
24.35
/ea
Key Features
Material
Cellulose/Paper
Color
Brown
Diameter
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRAV009724000000050
- Zoro #
- G902694403
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Cellulose/Paper
- Color
- Brown
Dimensions
- Length
- 24.5
- Diameter
- 4
- Width
- 24 in
Description
WeedGuard Plus 3-3-3 Fertilizer Enriched Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers.
- Naturally porous paper controls weeds but allows air and water to penetrate
- Time-released 3-3-3 N-P-K fertilizer incorporated into the weed barrier feeds plants all season
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
NOTE: This item not listed for use in certified organic use.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.