Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WeedGuard Circles - Hvy Wght, 18in OD, 100PK

  • Mfr # FEWC1818100

  • Zoro # G816478441


product price: $77.75
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Material
BioDegradable paper mulch
Type
Heavy Weight
Color
Brown
Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEWC1818100
Zoro #
G816478441
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 in

Details

Material
BioDegradable paper mulch
Type
Heavy Weight
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.