WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier

  • Mfr # FRAI011124000000150

  • Zoro # G902694083


product price:  $54.55
/ea

Key Features

Material
Cellulose/Paper
Color
Brown
Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRAI011124000000150
Zoro #
G902694083
UPC #
-
Country of Origin
United States

Dimensions

Length
24.1
Width
5.4
Diameter
12

Details

Material
Cellulose/Paper
Color
Brown

Description

WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers.
  • Naturally porous paper controls weeds but allows air and water to penetrate
  • 54% heavier than the standard-weight WeedGuard Plus for extra durability
  • Warms soil to kick-start spring growth
  • Can be tilled into the soil or left to degrade at the end of the season
  • Made from renewable resources, with no petrochemicals

easy to Use

  • Simply roll out the barrier
  • Sprinkle some water and soil on top
  • Poke holes and transplant seedlings
  • Let it degrade or till into the soil

NOTE: Heavyweight WeedGuard Plus is allowed for use in organic plantings under the USDA National Organic Program Code 205.601. OMRI Listed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.