Shop WEEMS & PLATH
See all product information
Create Account
410500 Nautical Tambour Clock
Mfr # 410500
Zoro # G003693497
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
5 in
Power Source
Battery
Depth
3 in
Movement Type
Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410500
- Zoro #
- G003693497
- UPC #
- 721002003645
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 5 in
- Depth
- 3 in
- Battery Size
- AA
Details
- Item
- Table Clock
- Power Source
- Battery
- Movement Type
- Quartz
- Number of Batteries
- 1
- Digital/Analog
- Analog
- Case Material
- Hardwood
- Application
- Room
- Finish
- High Gloss
- Number of Faces
- 1
- Base Material
- Brass
Description
This handsome clock will always look like new because the brilliant brass finish will never tarnish or discolor. The wood base that houses the quartz clock is made of North American hard wood with a high gloss finish. The brass feet give it a final touch of elegance and the sole of the base is scuff resistant. This beautiful clock has a lifetime warranty. 5H x 8W x 3D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.