Shop WEG
See all product information
Create Account
00136ET3ESS56CFL, 1 HP, 3600 RPM, TEFC, 56HC FRAME, 230/460 VOLTS
- Mfr # 00136ET3ESS56CFL
- Zoro # G003614584
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V, 460V
Full Load Amps
1.45 A
Motor Service Factor
1.15
Nominal Efficiency
0.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00136ET3ESS56CFL
- Zoro #
- G003614584
- UPC #
- 7909492475026
- Country of Origin
- Brazil
- Voltage
- 230V, 460V
- Full Load Amps
- 1.45 A
- Motor Service Factor
- 1.15
- Nominal Efficiency
- 0.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.