1.5 HP, 143/5JM Frame, 230-460 Voltage, 1800 Nameplate RPM 16.102 Overall Length

  • Mfr # 00158ET3E145JM-SG

  • Zoro # G303435339


product price:  $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1.5
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00158ET3E145JM-SG
Zoro #
G303435339
UPC #
7909522755395
Country of Origin
Brazil

Dimensions

Overall Length
16.102

Details

HP
1.5
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2
Frame
143/5JM
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
47
Kw
1.1

Description

MOTOR 1.5HP 4P 143/5JM WCF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.