Shop WEG
See all product information
Create Account
00158ET3ESS56CFL, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless
- Mfr # 00158ET3ESS56CFL
- Zoro # G601246651
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V, 460V
Motor Enclosure Design
TEFC
Nominal Efficiency
86.5
Frame Material
STAINLESS STEEL
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00158ET3ESS56CFL
- Zoro #
- G601246651
- UPC #
- 7909492475231
- Country of Origin
- Brazil
- HP
- 1.5
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TEFC
- Nominal Efficiency
- 86.5
- Motor Mounting Type
- FOOTLESS
- Frame Material
- STAINLESS STEEL
- Motor Service Factor
- 1.15
- Nameplate RPM
- 1800
- Full Load Amps
- 2.06 A
- WEIGHT
- 43
- VOLTAGE
- 230V, 460V
- FRAME
- 56HC
Dimensions
- Overall Length
- 14
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.