00236ET3ESS56C, 2 HP, 3600 RPM, TEFC, 56HC FRAME, 230/460 VOLTS

  • Mfr # 00236ET3ESS56C

  • Zoro # G003614614


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Full Load Amps
2.55A
Motor Service Factor
1.15
Nominal Efficiency
0.855
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236ET3ESS56C
Zoro #
G003614614
UPC #
7909492475293
Country of Origin
Brazil

Details

Voltage
230/460V
Full Load Amps
2.55A
Motor Service Factor
1.15
Nominal Efficiency
0.855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.