00336ET3ESS182TCFL, 3 HP, 3600 RPM, TEFC, 182TC FRAME, 230/460 VOLTS

  • Mfr # 00336ET3ESS182TCFL

  • Zoro # G603614618


product price:  $2,280.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Full Load Amps
3.73A
Motor Service Factor
1.15
Nominal Efficiency
0.865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00336ET3ESS182TCFL
Zoro #
G603614618
UPC #
7909492474487
Country of Origin
Brazil

Details

Voltage
230/460V
Full Load Amps
3.73A
Motor Service Factor
1.15
Nominal Efficiency
0.865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.