Shop WEG
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
01018ET3P215T-W22, 10 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS
- Mfr # 01018ET3P215T-W22
- Zoro # G203614575
product price:Â
$
1,164.99
/ea
Key Features
Voltage
200V
Full Load Amps
28.5 A
Motor Service Factor
1.25
Nominal Efficiency
0.917
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01018ET3P215T-W22
- Zoro #
- G203614575
- UPC #
- 7891327440883
- Country of Origin
- Brazil
- Voltage
- 200V
- Full Load Amps
- 28.5 A
- Motor Service Factor
- 1.25
- Nominal Efficiency
- 0.917
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.