0.33 HP, 56C Frame, 230-460 Voltage, 1800 Nameplate RPM 11.25 Overall Length

  • Mfr # .3318EP3ESS56C

  • Zoro # G202578069


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

HP
0.33
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
0.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.3318EP3ESS56C
Zoro #
G202578069
UPC #
7909492474685
Country of Origin
Brazil

Dimensions

Overall Length
11.25

Details

HP
0.33
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
0.53
Frame
56C
Motor Service Factor
1.15
Motor Enclosure Design
TENV
Motor Frame Material
Stainless Steel
Nominal Efficiency
79.8
Weight
29
Kw
0.25

Description

MOTOR 0.33HP 4P 56C WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.