Zoro Homepage

-0.37,3600, K48Y Frame, Pump Motors

  • Mfr # PCQ105

  • Zoro # G311241304


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Dimension D
12.91 in
Amps
3.75A
Full Load Efficiency
0.618
Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCQ105
Zoro #
G311241304
UPC #
7891327474642
Country of Origin
Mexico

Dimensions

Dimension D
12.91 in

Details

Voltage
115/230V
Amps
3.75A
Full Load Efficiency
0.618
Service Factor
1.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.