Zoro Homepage

-0.37,3600, K48Y Frame, Pump Motors

  • Mfr # PCQ105H

  • Zoro # G111241337


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Service Factor
1.9
Dimension D
12.91 in
Amps
4.55A
Full Load Efficiency
0.604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCQ105H
Zoro #
G111241337
UPC #
7890705988276
Country of Origin
Mexico

Dimensions

Dimension D
12.91 in

Details

Voltage
115/230V
Service Factor
1.9
Amps
4.55A
Full Load Efficiency
0.604

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.