Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-0.55,3600, 56C Frame, Pump Motors

  • Mfr # .7536ES1BJP56C-S

  • Zoro # G111241344


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V
Amps
4A
Service Factor
1.15
Dimension D
12.72 in
Full Load Efficiency
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.7536ES1BJP56C-S
Zoro #
G111241344
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension D
12.72 in

Details

Voltage
115/208-230V
Amps
4A
Service Factor
1.15
Full Load Efficiency
0.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.