Zoro Homepage

-0.55,3600, K56J Frame, Pump Motors

  • Mfr # PCJ107H

  • Zoro # G411241297


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Amps
5.6A
Service Factor
1.5
Full Load Efficiency
0.658
Dimension D
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJ107H
Zoro #
G411241297
UPC #
7890355330012
Country of Origin
Mexico

Dimensions

Dimension D
13.9 in

Details

Voltage
115/230V
Amps
5.6A
Service Factor
1.5
Full Load Efficiency
0.658

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.