Zoro Homepage

-0.55,3600, W56J Frame, Pump Motors

  • Mfr # .7536OS1BJPRW56J-S

  • Zoro # G011241321


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V
Service Factor
1.5
Full Load Efficiency
0.683
Dimension D
11.15 in
Amps
4.8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.7536OS1BJPRW56J-S
Zoro #
G011241321
UPC #
7909322645667
Country of Origin
Mexico

Dimensions

Dimension D
11.15 in

Details

Voltage
115/208-230V
Service Factor
1.5
Full Load Efficiency
0.683
Amps
4.8A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.