Zoro Homepage

-0.75,1800,143/5JP Frame, Pump Motors

  • Mfr # 00118OT3E143JP-SG

  • Zoro # G211241312


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Dimension D
16.77 in
Full Load Efficiency
0.855
Service Factor
1.15
Amps
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team