Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-0.75,3600, K56J Frame, Pump Motors

  • Mfr # PCJ110

  • Zoro # G111241320


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Service Factor
1.25
Full Load Efficiency
0.701
Amps
6.25A
Dimension D
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJ110
Zoro #
G111241320
UPC #
7891327297746
Country of Origin
Mexico

Dimensions

Dimension D
13.9 in

Details

Voltage
115/230V
Service Factor
1.25
Full Load Efficiency
0.701
Amps
6.25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.