1 HP, 56 Frame, 115/208-230 Voltage, 3600 Nameplate RPM 11.89 Overall Length

  • Mfr # 00136OT1B56-S

  • Zoro # G503435467


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3600
Voltage
115/208-230
Motor Mounting Type
FOOT
Full Load Amps
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00136OT1B56-S
Zoro #
G503435467
UPC #
7909265161590
Country of Origin
Brazil

Dimensions

Overall Length
11.89

Details

HP
1
Nameplate RPM
3600
Voltage
115/208-230
Motor Mounting Type
FOOT
Full Load Amps
4.3
Frame
56
Motor Service Factor
1.25
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
80.4
Weight
35
Kw
0.75

Description

MOTOR 1HP 2P 56 WCA2 ROLLED STEEL SINGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.