100 HP, 404/5T Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 10018ET3E405T-W22G

  • Zoro # G803435259


product price:  $11,471.21
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018ET3E405T-W22G
Zoro #
G803435259
UPC #
7909158575466
Country of Origin
Brazil

Dimensions

Overall Length
39.73

Details

HP
100
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
111
Frame
404/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.4
Weight
1283
Kw
75

Description

MOTOR 100HP 4P 404/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.