100 HP, 444/5T Frame, 575 Voltage, 1200 Nameplate RPM

  • Mfr # 10012ET3H444T-W22

  • Zoro # G303435278


product price: $13,911.59
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1200
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
96.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012ET3H444T-W22
Zoro #
G303435278
UPC #
7894171938803
Country of Origin
Brazil

Dimensions

Overall Length
45.157

Details

HP
100
Nameplate RPM
1200
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
96.8
Frame
444/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95
Weight
1837
Kw
75

Description

MOTOR 100HP 6P 444/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.