Zoro Homepage

-1.1,1200,182/4JM Frame, Pump Motors

  • Mfr # 00152OT3E182JMV-S

  • Zoro # G311241335


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Amps
2.3A
Dimension D
16.81 in
Service Factor
1.15
Full Load Efficiency
0.865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00152OT3E182JMV-S
Zoro #
G311241335
UPC #
7909322237206
Country of Origin
Mexico

Dimensions

Dimension D
16.81 in

Details

Voltage
230/460V
Amps
2.3A
Service Factor
1.15
Full Load Efficiency
0.865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.