Zoro Homepage

-1.1,1800,143/5JM Frame, Pump Motors

  • Mfr # 00158OT3E145JM-SG

  • Zoro # G211241299


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Full Load Efficiency
0.865
Service Factor
1.15
Amps
2.1A
Dimension D
14.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158OT3E145JM-SG
Zoro #
G211241299
UPC #
7909158569601
Country of Origin
Mexico

Dimensions

Dimension D
14.88 in

Details

Voltage
230/460V
Full Load Efficiency
0.865
Service Factor
1.15
Amps
2.1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.